noscriptMurex 6512252030 2.5mm NICREX E 316L ELECTRODES 6512252030 | Cromwell Tools

Murex

6512252030 2.5mm NICREX E 316L ELECTRODES

SKU:

MUR8916554E

MPN:

6512252030

£179.00

Ex VAT

£214.80

Inc VAT

OUT OF STOCK

    Product Details

    Designed for welding 316L austenitic steels, these electrodes are extra low carbon, acid-rutile coated electrodes for 316 and 316L austenitic stainless steels. Ideally suited for stainless plate structural steels, pipe work and vessels that are common in the food industry, chemical, pharmaceutical and processing plant fabrications. All products are suitable for AC (50V minimum open circuit) and DC+.


    Features and Benefits
    • Available in three diameters to suit your needs
    • Suited for use on stainless plate structural steels, pipe work and vessels
    • Designed for welding 316L austentic steels


    Typical Applications
    • ARC Welding


    Notes
    • Recommended Amperages
    • Size (mm): 2.0. Min.: 45A. Max.: 65A.
    • Size (mm): 2.5. Min.: 60A. Max.: 90A.
    • Size (mm): 3.2. Min.: 80A. Max.: 125A.


    Product Specification
    Attribute
    Value

    Brand

    Murex

    Classification

    E 19 12 3 L R 1 2 E316L-17 EN ISO 3581-A SFA/AWS A5.4

    Diameter (mm)

    2.5mm

    EAN

    7330129054541

    ECLASS Code

    21089090

    Electrode Length

    300mm

    Electrode Type

    Nicrex

    MFR Part No.

    6512252030

    Product Type

    316L

    UNSPSC Code

    23271810