£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
7018
Rutile mild steel, general-purpose, all-position electrode including vertical down. Soft arc therefore suitable for relative thin plates and bridging wide gaps.
Available in sizes 3.2mm and 4.0mm.
Packet weight: 3.2mm 5kg - (approx 140 Rods).
Packet weight: 4.0mm 5kg - (approx 90 Rods).
Attribute | Value |
---|---|
Brand | Sif |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | Basic Electrode |
UNSPSC Code | 23271810 |
Weight | 5kg |