Rothenberger

3.5644X SUPER-FIRE 2 BRAZING TORCH

SKU:

RBC5663564G

MPN:

35644X

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (50+)

    Product Details

    As the UK's No.1 best selling torch, the Super Fire 2™ possesses a fully adjustable flame control and a constant flame mode to suit all general purpose soldering and brazing. With guaranteed 360° Anti Flare and a 1" thread connection, it can be used with both MAP/Pro™ and Propane gas cylinders. The Super Fire 2™ can also be customised to suit your needs, as it is also compatible with a Swirl Flame or Cool Tip to produce finer flames and safer burning. The Super Fire 2™ is fully serviceable and replacement parts can be purchased separately to ensure a long service life is had.


    Features and Benefits
    • Is the UK's No.1 best selling torch due to its overall quality and high performance
    • Piezo ignition for instant flame and guaranteed 360° Anti Flare to keep you working safely and efficiently
    • Servicable and replacement parts are available to keep your torch working to a high standard always
    • Can be fitted with Cool Tip that features a with filter jet to allow for safer burning
    • Steel construction of handle and burner provides durability and resistance to wear and tear
    • Works in any position making it a highly versatile product


    Typical Applications
    • Ideal for soft soldering and brazing as well as for use in plumbing, heating, refrigeration, air conditioning, and other similar trades


    Standards
    • Complies with BS EN ISO 9001:2008


    Notes
    • Suitable for use with MAP/Pro™ and Propane gas cylinders
    • Always remove the torch from the bottle and purge with gas between uses and for storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rothenberger

    EAN

    5013121356449

    ECLASS Code

    21080300

    Fuel Type

    Propane

    Gas Cartridge Connection

    US (1")

    Gas Consumption

    250g/hr

    MFR Part No.

    35644

    Product Type

    Brazing Torch

    UNSPSC Code

    23271702