SKU:
SIV8601368D
MPN:
229557
£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
• Simplified hand-held torch with piezo.
• Fixed standard flame burner.
• Developed for basic DIY applications like soft soldering, loosening of bolts, paint stripping, fire lightning and cooking.
Working pressure 1.5 bar
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314522295572 |
ECLASS Code | 21080300 |
Fuel Type | Powergas (Propane/Butane) |
Gas Cartridge Connection | US (1") |
Gas Consumption | 70g/hr |
MFR Part No. | 229557 |
Product Type | Blow Torch |
UNSPSC Code | 23271702 |