SKU:
SIV8601384D
MPN:
228202
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
The Sievert Handyjet is a versatile torch designed for various applications, including soldering, paint stripping, de-icing, and cooking. Featuring a preheating tube for efficient gas combustion, it consumes 140g/hour from the 300ml cartridge. With superior flame adjustment, an ergonomic grip for extended use, and a 20mm diameter burner for precise application, it offers both functionality and comfort. Weighing only 0.728 kg, it provides lightweight portability, and with drop protection, it ensures maximum safety, durability, and affordability for a wide range of tasks.
Features and Benefits
• Anti-flare
• Powerful, efficient and windstable multi-purpose burner
• Drop protection for maximum safety and durability
• Ergonomic comfort grip
• Piezo ignition and new superior flame adjustment valve
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314522282022 |
ECLASS Code | 21080300 |
Fuel Type | Powergas (Propane/Butane) |
Gas Cartridge Connection | EU (7/16in) |
Gas Consumption | 140g/hr |
MFR Part No. | 228202 |
Product Type | Blow Torch |
UNSPSC Code | 23271702 |