£54.99
Ex VAT
£65.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Handyjet is a multi-purpose tool designed for soldering, paint stripping, de-icing, cooking and a host of other heating applications. The Handyjet possesses a powerful, efficient and windstable multi-purpose burner that has a unique design. The burner is designed with a preheating tube, that heats the gas before combustion, meaning the tool can be used upside down without risk of flare-up.
Features and Benefits
• Piezo ignition and new superior flame adjustment valve
• Anti-flare for ultimate safety and protection
• Drop protection for maximum safety and durability
• Ergonomic comfort grip gives the user comfort and bolstered control
Typical Applications
• Gas Welding
Notes
• Gas not included
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314522283012 |
ECLASS Code | 21080300 |
Fuel Type | Butane |
Gas Cartridge Connection | Pierceable |
Gas Consumption | 80g/hr |
MFR Part No. | 228301 |
Product Type | Blow Torch |
UNSPSC Code | 23271702 |