SKU:
SIV8601385F
MPN:
238201
£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Handyjet is a multi-purpose tool designed for soldering, paint stripping, de-icing, cooking and a host of other heating applications. The Handyjet possesses a powerful, efficient and windstable multi-purpose burner that has a unique design. The burner is designed with a preheating tube, that heats the gas before combustion, meaning the tool can be used upside down without risk of flare-up.
Features and Benefits
• Piezo ignition and new superior flame adjustment valve
• Anti-flare for ultimate safety and protection
• Drop protection for maximum safety and durability
• Ergonomic comfort grip gives the user comfort and bolstered control
Typical Applications
• Gas Welding
Notes
• Gas not included
Attribute | Value |
---|---|
Brand | Sievert |
ECLASS Code | 21080300 |
Fuel Type | Powergas (Propane/Butane) |
Gas Cartridge Connection | EU (7/16in) |
Gas Consumption | 140g/hr |
MFR Part No. | 228201 |
Product Type | Blow Torch |
UNSPSC Code | 23271702 |