£91.49
Ex VAT
£109.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The Turbojet is engineered with the craftsman in mind. A aluminum body gives the Turbojet a unique design and making it light, yet powerfull The swivel burner is now providing 360 degrees of rotation in not one but two different places, making the places that are impossible to reach, possible.
• 360° swivel burner for hard-to-reach places.
• No flare-up.
• Double gas stop system.
• Lightweight and Powerfull.
• Easy-to-use torch with swivel burner for hands-free work.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314522610337 |
ECLASS Code | 21080300 |
Fuel Type | Powergas (Propane/Butane) |
Gas Cartridge Connection | US (1") |
Gas Consumption | 295g/hr |
MFR Part No. | 261033 |
Product Type | Blow Torch |
UNSPSC Code | 23271702 |