SKU:
BUL8601240Y
MPN:
1240
£16.79
Ex VAT
£20.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Robust, strong, reliable burners for a wide range of needs.
Attribute | Value |
---|---|
Brand | Bullfinch |
Burner Dimensions | a - 101mm b - 32mm |
Burner Number | More Powerful than the 1230 General Purpose Flame. |
ECLASS Code | 21089290 |
Flame Dimensions | c - 215mm d - 38mm e‡ - 90mm |
Gas Consumption*† | 601g/hr |
Handle Style | 1185-Standard Torch Handle 1245-Standard Torch Handle 1340-Standard Torch Handle |
Heat Input*† | 8.4kW |
Jet Size | 55B |
MFR Part No. | 1240 |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
UNSPSC Code | 23271702 |
Weight Each | 180g |