£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Bullfinch 2300 Autotorch handle. Features single lever operation, lever turns on gas and ignites the burner. Releasing the lever shuts off the gas. Incorporated needle valve for flame adjustment.
Integral swivel connector on the inlet 3/8in BSP-LH male union inlet connector.
INTERCHANGEABLE BURNERS AVAILABLE SEPARATELY
Features:
• Easy, one handed, fail-safe operation.
• Lever operated, automatic ignition.
• Seven easy to change burners with snap fit connections.
• Swivel inlet connection.
• No matches, no lighters, easy to light in windy conditions
• More economical in the use of gas
Attribute | Value |
---|---|
Brand | Bullfinch |
Burner Dimensions | (d)13 (e‡)40 (f)125 (d)15 (e‡)40 (f)150 (d)18 (e‡)45 (f)150 (d)30 (e‡)45 (f)150 (d)40 (e‡)40 (f)250 (d)54 (e‡)24 (f)290 (d)8 (e‡)15 (f)50 |
Burner Number | 2301 2302 2303 2304 2305 2306 2321 |
ECLASS Code | 21089290 |
Flame Dimensions | (a)100 (b)50 (c°)130 (a)100 (b)50 (c°)130 (a)110 (b)70 (c°)115 (a)132 (b)90 (c°)130 (a)145 (b)100 (c°)130 |
Gas Consumption*† | 217 gm/h - 7.64 oz/h 25 gm/h - 0.89 oz/h 377 gm/h - 13.31 oz/h 66 gm/h - 2.34 oz/h 680 gm/h - 23.90 oz/h 86 gm/h - 3.02 oz/hg/hr |
Handle Style | Suitable for use with 2300- Autotorch Handle |
Heat Input*† | 0.35 kW - 1194 Btu/h 0.92 kW - 3139 Btu/h 1.19 kW - 4060 Btu/h 3.01 kW - 10270 Btu/h 5.24 kW - 17879 Btu/h 9.40 kW - 32070 Btu/hkW |
Jet Size | 16 30 55 6 A D |
MFR Part No. | 2300 |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
UNSPSC Code | 23271702 |