£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Can give temperatures up to 800°C under general condition. Ideal for soft, silver soldering and lead welding, but cannot be used for bronze brazing. Conforms to HSE standards and meets the international quality standard BS EN ISO 9002.
Attribute | Value |
---|---|
Brand | Bullfinch |
Burner Dimensions | a-110 b-70 c-115° |
Burner Number | Fine Flame Burner for Localised heating |
ECLASS Code | 21089290 |
Flame Dimensions | d-13 e‡-40 f-125 |
Gas Consumption*† | 66 g/hrg/hr |
Handle Style | 2300-Autotorch Handle |
Heat Input*† | 0.92 kWkW |
Jet Size | A |
MFR Part No. | No.2302 |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
UNSPSC Code | 23271702 |