£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Standard burners with brush-type flames for all kinds of soft
soldering/small heating applications.
• Silver soldering about 615°C. .
• Recommended working pressure 2 bar.
• Gas consumption at 2 bar 160 g/h
• Soft soldering 400°C, Max pipe diameter 22mm.
• Brazing up to 720°C, Max pipe diameter 12mm.
• Effect in 2.0kW
• Brass construction.
• For use with 871601 Neck Tube with knurled valve control for Primus 2000 Cylinder.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314528719010 |
ECLASS Code | 21089290 |
Handle Style | Primus 2000 |
Heat Input*† | 2.0kW |
MFR Part No. | 871901 |
UNSPSC Code | 23271702 |