£26.79
Ex VAT
£32.15
Inc VAT
5 Variations Available
Product Details
Product Specification
The Autotorch system 2 Handle (2101 - 2121) has an extensive range of interchangeable burners for many Varied Applications
Autotorch Burners (Burner Only).
• No.2102 Fine Flame Burner for Localised Heating.
• No.2103 Small Flame Burner for Soldering Small Assembles.
• No.2104 Medium Flame Burner for Heating, Plumbing and Engineering.
• No. 2105 General Purpose Heating and Soldering Burner with a Large Well Defined Flame.
• No2106 More Powerful Flame for General Use.
• No2121 Well Spread Softer Flame for Heat Shrinking of Plastics and Cable Joining and other Industrial Plastics. Particulalrly designed for Raychem heat shrink sleeves but well used for those of many makes. Also well designed for applications for sleeves, flooring and plastics of many kinds.
Care and time is required to make a professional joint with a heat shrink sleeve. Do not allow the flame to play for too long on any one point - keep moving over all the surface of the sleeve until a good joint has been made.
If you require smaller burners for heat shrink this can be done with other burners in the range but more care needs to be taken to ensure the flame is constantly moved over the surface of the sleeve.
Attribute | Value |
---|---|
Brand | Bullfinch |
Burner Dimensions | a- 100mm b - 50mm c - 130° |
Burner Number | 2105-General Purpose heating and Soldering Burner with a Well Defined Flame |
ECLASS Code | 21089290 |
Flame Dimensions | d - 30mm e‡ - 45mm f - 150mm |
Gas Consumption*† | 377 g/hrg/hr |
Handle Style | Suitable for use with 2100- Autotorch Handle |
Heat Input*† | 5.24 kWkW |
Jet Size | 30 |
MFR Part No. | 2105 |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
UNSPSC Code | 23271702 |