£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Well spread flame for heat shrinking of plastics for cable jointing and other industrial plastics. Suitable for 2300 Autotorch system.
Attribute | Value |
---|---|
Brand | Bullfinch |
Burner Dimensions | a-132mm b-90mm c-130° |
Burner Number | Heat Shrink Burner |
ECLASS Code | 21089290 |
Flame Dimensions | d-54mm e‡-24mm f-290mm |
Gas Consumption*† | 680 g/hrg/hr |
Handle Style | 2300-Autotorch Handle |
Heat Input*† | 9.4 kWkW |
Jet Size | 55 |
MFR Part No. | No.2321 |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
UNSPSC Code | 23271702 |