£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Flint type ignition which is built into the cap. Uses standard butane lighter fuel and is simple to refill. Fully adjustable tip temperature control. Supplied with pointed soldering tip and a stand with sponge. Supplied without fuel.
Power rating: 30W - 80W
Soldering temperature: 1300°C
Run time: 45 minutes
Overall length with cap: 235mm
Overall length with soldering tip: 230mm.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160446 |
ECLASS Code | 21080100 |
Model Number | MT-500 |
UNSPSC Code | 23271603 |