SKU:
BZL8855317A
MPN:
BIN53N61
£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
This ceramic gas lens nozzle is designed for controlling gas coverage when welding for superb results. The product can be used on type WP9 and WP20 TIG torches to suit your requirements.
Features and Benefits
• Cost effective way of keeping your TIG torch working to an optimum level
• For use on WP9 and WP20 type torches
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 7/16in. |
Brand | Abicor Binzel |
ECLASS Code | 21089290 |
Length | 25.5mm |
MFR Part No. | 53N61 |
Product Type | Alumina Gas Lens |
Size | No.7 |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |