£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for BIN17, BIN18 or BIN26 medium gas lens set up, this ceramic gas lens helps to create an optimum level of shielding gas coverage and allows for additional tungsten extension for use in confined or awkward spaces.
Features and Benefits
• Suited with BIN17, 18 or 26 torches for versatility
• Simple way of accessing joints in confined spaces
• Effective way of ensuring your TIG torch continues to work to an optimum level
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Bore Size | 7/16in. |
Brand | Abicor Binzel |
ECLASS Code | 21089290 |
Length | 76mm |
MFR Part No. | 54N15 |
Product Type | Gas Lens Ceramic Cup |
Size | No.7 |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |