£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Alumina Lens Cup 53N61S
Diameter: 12.7mm
Pack Quantity: 2
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365319231 |
ECLASS Code | 21089290 |
Length | 25mm |
Product Type | Gas Lens Ceramic Cup |
Thread Size | 9/16in UNF |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |