£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
To complete an arc welding circuit, a return current lead must be used to securely connect the workpiece and the power source. Also known as
work return clamps, this range from SWP® is versatile and comes in three varying specifications to suit your needs.
Features and Benefits
• Available in three specifications to suit your requirements
• Manufactured to SWP®'s high standards and made with their expertise
• Available as either a crocodile style (-7083K and -7084L) or a screw-on type (-7082J) depending on your needs
Typical Applications
• ARC Welding
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 21089090 |
For Cable Size | 95mm² |
MFR Part No. | 1082 |
Product Type | Earth Clamp-Screw On |
Rating (Amps) | 600A |
UNSPSC Code | 23271700 |