£68.49
Ex VAT
£82.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Crocodile Earth clamps with 5m cable. Conforms to EN 50525-2-11.
Features and Benefits
• Available in various specifications to suit your requirements
• Comes supplied with a 5 metre cable to get you working immediately
Standards
• EN 50525-2-11
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21089090 |
For Cable Size | 35-50mm² |
MFR Part No. | EC54LD |
Product Type | Cable Set-Earth Clamp |
Rating (Amps) | 400A |
UNSPSC Code | 23271700 |