Parweld

COLLET BODY 1/16"/1.6MM TO SUIT 17/18/26 TIG TORCHES

SKU:

PWD8851007G

MPN:

10N31

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (5)

    Product Details

    Standard collet bodies for TIG Welding. Manufactured for optimum performance.


    Features and Benefits
    • Can suit WP9/20 and WP17/18/26 torches depending on the item for versatility of use
    • Available in a variety of specifications to suit individual job needs


    Typical Applications
    • TIG Welding


    Product Specification
    Attribute
    Value

    Bore Size

    1.6mm

    Brand

    Parweld

    ECLASS Code

    21089290

    Length

    47mm

    MFR Part No.

    10N31

    Product Type

    Standard Collet Body

    To Suit

    Type WP17/18/26

    UNSPSC Code

    23271407