£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Large gas lens body to suit WP9, WP20, WP24 type tig torches for use with 2.4mm diameter tungsten electrode.
Attribute | Value |
---|---|
Bore Size | 2.4mm |
Brand | Parweld |
ECLASS Code | 21089290 |
Length | 40mm |
MFR Part No. | 45V64S |
Product Type | Gas Lens Collet body |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |