£0.59
Ex VAT
£0.71
Inc VAT
10 Variations Available
Product Details
Product Specification
Various TIG welding collets in a plethora of specifications. Effective conducting to allow high quality welding.
Features and Benefits
• Improves current transfer and arc starts to enhance your welding experience
• Available in a range of specifications to suit a variety of work needs
Notes
• Suits WP17/18/26 or WP9/20 torches depending on the item
Attribute | Value |
---|---|
Bore Size | 1mm |
Brand | Parweld |
EAN | 5055365304312 |
ECLASS Code | 21089290 |
Length | 25mm |
To Suit | Type WP9/20 |
UNSPSC Code | 23271407 |