£1.09
Ex VAT
£1.31
Inc VAT
2 Variations Available
Product Details
Product Specification
These standard E-Cu contact tips are ideal for use when guiding the wire during MIG welding. Available in two sizes.
Features and Benefits
• Available in two sizes to ensure you find the right contact tip to suit your needs
• Easy and cost effective way of keeping your MIG torch working efficiently
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Diameter | 10mm |
EAN | 4036584145352 |
ECLASS Code | 21089290 |
For Wire Size | 1.6mm |
Length | 30mm |
MFR Part No. | 140.0587 |
Product Type | Standard- E-Cu |
Thread Size | M8 |
UNSPSC Code | 23271408 |