Abicor Binzel

140.0653 M8x2.0 CONTACT TIP

SKU:

BZL8831499M

MPN:

140.0653

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (17)

    Product Details

    These standard E-Cu contact tips are ideal for use when guiding the wire during MIG welding. Available in two sizes.


    Features and Benefits
    • Available in two sizes to ensure you find the right contact tip to suit your needs
    • Easy and cost effective way of keeping your MIG torch working efficiently


    Typical Applications
    • MIG Welding


    Product Specification
    Attribute
    Value

    Brand

    Abicor Binzel

    Diameter

    10mm

    ECLASS Code

    21089290

    For Wire Size

    2mm

    Length

    30mm

    MFR Part No.

    140.0653

    Product Type

    Standard- E-Cu

    Thread Size

    M8

    UNSPSC Code

    23271408