£0.89
Ex VAT
£1.07
Inc VAT
2 Variations Available
Product Details
Product Specification
Parweld MIG torch tip also compatible with binzel torches. For MB14 Mini MIG DIY style welders.
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 5mm |
EAN | 5055365333541 |
ECLASS Code | 21089290 |
Length | 18mm |
Product Type | Standard E-Cu |
Thread Size | M5 |
UNSPSC Code | 23271408 |