£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Contact Tip .040"/1.0mm M8 Cu Cr Zr
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 10mm |
EAN | 5055365339079 |
ECLASS Code | 21089290 |
For Torch Number | SB360A-SB501W |
For Wire Size | 1.0mm |
Length | 30mm |
MFR Part No. | B4015-10 |
Product Type | Heavy Duty-Cu Cr Zr |
Thread Size | M8 |
UNSPSC Code | 23271408 |