Parweld

Contact Tip, Standard- E-Cu, 0.8mm

SKU:

PWD8830814E

MPN:

14-30

£0.59

Ex VAT

£0.71

Inc VAT

IN STOCK (43)

    Product Details

    To suit No.2, No.3 and No.4 torches. 15H35, 15H40, 15H45, 15H116 and 15H332.


    Product Specification
    Attribute
    Value

    Brand

    Parweld

    Diameter

    6mm

    EAN

    5055365304480

    ECLASS Code

    21089290

    For Torch Number

    2 3 4

    For Wire Size

    0.8mm

    Length

    38mm

    MFR Part No.

    14-30

    Product Type

    Standard- E-Cu

    Thread Size

    1/4 in.

    UNSPSC Code

    23271408