noscriptParweld Contact Tip, Standard- E-Cu, 1.0mm 14-40 | Cromwell Tools

Parweld

Contact Tip, Standard- E-Cu, 1.0mm

SKU:

PWD8830814J

MPN:

14-40

£0.69

Ex VAT

£0.83

Inc VAT

OUT OF STOCK

    Product Details

    To suit No.2, No.3 and No.4 torches. 15H35, 15H40, 15H45, 15H116 and 15H332.


    Product Specification
    Attribute
    Value

    Brand

    Parweld

    Diameter

    6mm

    EAN

    5055365304503

    ECLASS Code

    21089290

    For Torch Number

    2 3 4

    For Wire Size

    1.0mm

    Length

    38mm

    MFR Part No.

    14-40

    Product Type

    Standard- E-Cu

    Thread Size

    1/4 in.

    UNSPSC Code

    23271408