£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Replacement SAW contact tip for twin wire. To suit ESAB A2 Multitrac, A6 Mastertrac, A2 Mini Master, A6 Arc Master, both twin wire and GMAW. M6 thread size and suitable for a wire size of 1.2mm.
Features and Benefits
• An affordable solution to keep your MIG welder operational
• Allows you to easily replace contact tips to keep you working
Attribute | Value |
---|---|
Brand | Esab |
Diameter | 6mm |
ECLASS Code | 21089290 |
For Torch Number | ESAB A2 Mini Master ESAB A2 Multitrac ESAB A6 Arc Master ESAB A6 Mastertrac |
For Wire Size | 1.2mm |
Length | 40mm |
MFR Part No. | 0153501005 |
Product Type | Standard- E-Cu |
Thread Size | M6 |
UNSPSC Code | 23271408 |