£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
1598: EZQ 500A, PEZ 600E, PEZ F & PEZ H.
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365307061 |
ECLASS Code | 21089290 |
For Wire Size | 1.3mm |
Length | 51mm |
Product Type | Standard E-Cu |
UNSPSC Code | 23271408 |