Parweld

Contact Tip, Standard E-Cu, 1.6mm

SKU:

PWD8830814T

MPN:

14H-116

£0.39

Ex VAT

£0.47

Inc VAT

IN STOCK (50+)

    Product Details

    To suit 14H-30 14H-35, 14H-116: E250/E350, PA3 & PA4. 14H-40 14H-45: E250/E350, PA2, PA3 & PA4. 14H-52: E250/E350, PA4.


    Product Specification
    Attribute
    Value

    Brand

    Parweld

    Diameter

    7mm

    EAN

    5055365306682

    ECLASS Code

    21089290

    For Torch Number

    PA No. 2/3/4

    For Wire Size

    1.6mm

    Length

    38mm

    Product Type

    Standard E-Cu

    Thread Size

    1/4

    UNSPSC Code

    23271408