£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
7491: EZQ 350A, EZQ 500A, PEZ 400E, PEZ 400W & PEZ 600W.
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365323368 |
ECLASS Code | 21089290 |
For Wire Size | 1.6mm |
Length | 32mm |
Product Type | Standard E-Cu |
UNSPSC Code | 23271408 |