£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
7496: EZQ 200A, EZQ 350A, EZQ 500A, PEZ 200E, PEZ 300E, PEZ 400E, PEZ 400W, PEZ 600W & PEZ G.
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365323399 |
ECLASS Code | 21089290 |
For Wire Size | 1mm |
Length | 32mm |
Product Type | Standard E-Cu |
UNSPSC Code | 23271408 |