£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
Used in MIG welding torches, contact tips are crucial to the performance of the welding process. Critical in transferring current to the moving wire, these contact tips are ideal for use with MTB and MTW style MIG torches. Available in two lengths to allow you to choose the best product for you.
Features and Benefits
• An economic way to ensure your MIG welding torch is working to an optimum level
• Available in varying lengths to make sure you find the right product for your needs
• Can be used with both MTW and MTB style torches making it a versatile product
Typical Applications
• Ideal for use on MTW and MTB style MIG torches when transferring current to the wire
Attribute | Value |
---|---|
Brand | Fronius |
Diameter | 10mm |
ECLASS Code | 21089290 |
For Torch Number | MTB MTW |
For Wire Size | 1mm |
Length | 35mm |
MFR Part No. | 42,0001,2912 |
Product Type | Contact Tip |
Thread Size | M8 |
UNSPSC Code | 23271408 |