SKU:
PWD8832207L
MPN:
B2505-10
£0.79
Ex VAT
£0.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Also compatible with Binzel Torches. Various specifications of accessories to fit MIG torches.
Features and Benefits
• Manufactured with maximum wall thickness to provide superior product longevity
• Compatible with a wide range of MIG torches for product versatility
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 8mm |
ECLASS Code | 21089290 |
For Torch Number | SB230A-350W |
For Wire Size | 1.0mm |
Length | 28mm |
MFR Part No. | B2505-10 |
Product Type | Heavy Duty-Cu Cr Zr |
Thread Size | M6 |
UNSPSC Code | 23271408 |