£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
1265020
75mm long propane nozzle mix cutting nozzle. 1/32" 3-6mm. 2 part copper/brass. Suitable for use with Saffire 5, Torches and NM Cutters.
Attribute | Value |
---|---|
Brand | Esab |
Cutting Depth | 3 to 6mm |
ECLASS Code | 21089103 |
Nozzle Size | 1/32" |
Nozzle Type | PNM |
Suitable for use with | Saffire 5 |
UNSPSC Code | 23271711 |