noscript25mm Acetylene Gouging Nozzles - A-GNM (1213) 1213 | Cromwell Tools

(Unbranded)

25mm Acetylene Gouging Nozzles - A-GNM (1213)

SKU:

CTL8831213F

MPN:

1213

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (7)

    Product Details

    AGNM nozzles employ the nozzle mix principle for gouging.


    In application the nozzle cuts a "U" shaped groove in the plate. The most common use is to "back gouge" butt welds to remove any defects prior to laying the final sealing run. They also find application in the removal of defective welds or flaws in steel plates.
    The use of oxy-acetylene allows for high speed cost effective production. There are 3 models in the range each providing a "U" groove of different dimensions.


    Fully compatible with most heavy duty welding shanks and blowpipes. Including 1144, 1143, 2010, Saffire type 5, 4, 3, NM250, NM400, Citogas HDT200, NMC200. Size 13 suitable for Saffire 4 and 3 only.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    21089103

    Fuel Type

    Oxygen/Acetylene

    MFR Part No.

    1213

    Nozzle Size

    25

    Nozzle Type

    A-GNM

    Suitable for use with

    NM Type Cutting Torches Type 5 Cutting Attachments

    UNSPSC Code

    23271711