noscriptKennedy 5/64" A-NMS Cutting Nozzle - Acetylene 8832040K | Cromwell Tools

Kennedy

5/64" A-NMS Cutting Nozzle - Acetylene

SKU:

KEN8832040K

MPN:

8832040K

£3.99

Ex VAT

£4.79

Inc VAT

OUT OF STOCK

    Product Details

    These ANM cutting nozzles are suitable for use with Acetylene and Oxygen. Fits all NM style torches and cutting attachments. Plate thickness refers to mild steel.


    Features and Benefits
    • Manufactured from durable and robust copper for resilience
    • Provides clean cuts and welds
    • Available in a variety of sizes to suit your specific needs and torch size
    • Suited for use with Oxygen/Acetylene for versatility


    Typical Applications
    • Gas Welding


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cutting Depth

    70 to 100mm

    EAN

    5036140149137

    ECLASS Code

    21089103

    Fuel Type

    Oxygen/Acetylene

    Nozzle Size

    5/64"

    Nozzle Type

    ANM

    Plate Thickness

    100mm

    Suitable for use with

    NM Style Cutting Torches Type 5 Style Cutting Attachments

    UNSPSC Code

    23271711