£67.54
Ex VAT
£81.05
Inc VAT
Product Details
Product Specification
Our economy gas cylinder trolleys allow easy transport of your gas cylinders at an affordable price. The have an extremely robust construction with welded joints and are made from heavy gauge steel. Ideally suited to flat surfaces, they have two solid tyred large diameter wheels and are available in single or double cylinder types.
Attribute | Value |
---|---|
Brand | Weldspares |
Cylinder Capacity | 1 |
Depth | 200mm |
ECLASS Code | 21089090 |
For Use With | Oxygen/Acetylene |
Height | 800mm |
MFR Part No. | 040743 |
Product Type | Cylinder Trolley |
UNSPSC Code | 24111802 |
Weight | 7.5kg |
Width | 275mm |