£74.99
Ex VAT
£89.99
Inc VAT
4 Variations Available
Product Details
Product Specification
The SWP Economy Gas Cylinder Trolleys provide a convenient and robust solution for the easy transport of gas cylinders. Constructed with durability in mind, these trolleys feature welded joints and are made from heavy gauge steel, ensuring a sturdy build. Designed for ease of movement on flat surfaces, they are equipped with two solid-tyred large diameter wheels. The trolleys come in both single and double cylinder types, offering versatility to suit different requirements. Whether you need to move gas cylinders in industrial settings or workshops, these economy gas cylinder trolleys offer a reliable and efficient solution, ensuring the safe and convenient transportation of gas cylinders.
Features and Benefits
• Manufactured from heavy gauge steel for maximum durability and carrying power
• Available in varying sizes and specifications to suit your exact needs
• Each model has two solid tyres for ultimate manoeuvrability and ease of transportation
• Rubber grip moulded handles improve user comfort and grip
• Possesses either a chain or safety bar to keep cylinders from falling when in transit
Typical Applications
• Gas Welding
• Hospitality
Attribute | Value |
---|---|
Brand | SWP |
Cylinder Capacity | 2 |
Depth | 310mm |
ECLASS Code | 21089090 |
For Use With | Oxygen/Propane |
Frame Material | Steel |
Height | 850mm |
MFR Part No. | 1268 |
Product Type | Cylinder Trolleys |
UNSPSC Code | 24111802 |
Wheel Type | Solid |
Width | 690mm |