£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
With solid rubber tyres and a tubular steel construction, this range of gas cylinder trolleys allow you to easily transport cylinders to your desired area.
Features and Benefits
• Available as either single or twin carriers to suit your needs
• Robust heavy gauge steel construction makes for a durable product
• Large diameter wheels make for easy manoeuvrability
• Each product possesses either a safety chain or bar to keep the cylinders firmly in place
Typical Applications
• Welding
• Brazing
Attribute | Value |
---|---|
Brand | SWP |
Cylinder Capacity | 2 |
Depth | 170mm |
ECLASS Code | 21089090 |
For Use With | Oxygen/Acetylene |
Frame Material | Steel |
Height | 230 560mm |
MFR Part No. | 1269 |
Product Type | Cylinder Trolley |
UNSPSC Code | 24111802 |
Weight | 6.5kg |
Wheel Diameter | 16in. |
Wheel Type | Rubber |
Width | 380mm |