£36.79
Ex VAT
£44.15
Inc VAT
2 Variations Available
Product Details
Product Specification
With a tubular steel design with epoxy coated steelwork and bright zinc plated, galvanised chains for securing cylinders, these products are ideal for keeping your gas cylinders securely in place. Available to purchase to store 2 or 3 cylinders, both products are suitable for cylinders up to 280mm in diameter. Wall fixings are supplied separately, as are the gas cylinders themselves.
Features and Benefits
• Frame is coated in an epoxy powder coating for additional protection against corrosion as well as wear and tear
• Cylinders are secured by the galvanised chain which offers a firm and secure hold
• Tubular steel design is highly durable and ensures the safe storage of your cylinders
• Available in two sizes to suit your needs, one product holds two cylinders and one holds three cylinders
Typical Applications
• Welding
• Gas Welding
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cylinder Capacity | 2 |
Depth | 155mm |
ECLASS Code | 21089090 |
For Use With | Cylinders up to 280mm |
Frame Material | Steel |
Height | 40mm |
MFR Part No. | CWB/2W |
Product Type | Cylinder Wall Brackets |
UNSPSC Code | 24111802 |
Width | 650mm |