£789.00
Ex VAT
£946.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Tubular steel powder coated trucks designed to safely manoeuvre 47kg Propane cylinders.
The max diameter of cradle supports is 380mm.
Model CT103L is able to carry one 380mm cylinder & one 230mm cylinder.
Models CT102L and CT103L are fitted with a rear castor which supports the laden trolley enabling full operator control when manoeuvering.
Attribute | Value |
---|---|
Brand | GPC |
Cylinder Capacity | 4 |
ECLASS Code | 21089090 |
For Use With | Use with 275mm cylinders |
Frame Material | Steel |
Height | 1010mm |
MFR Part No. | GCP02Z |
Product Type | Cylinder Pallet Cage |
UNSPSC Code | 24111802 |
Weight | 40kg |
Width | 480mm |