£154.00
Ex VAT
£184.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Perfect for warehouse and factory use, the Pro-Dek Heavy Duty Platform Trolley allows for easy movement of heavy items. The sturdily constructed plastic trolley base has a maximum load capacity of 200 or 350kg (depending on model) and is mounted on 4 non-marking wheeled castors (2x braked). The corners of the loading tray benefit from protective buffers helping to reduce damage from impact.
For convenience the unit can be stacked 5 high, for efficient and secure storage when not in use.
Features and Benefits
• Heavy duty plastic loading tray with protective buffers for added durability
• Easy to manoeuvre on 4 wheeled quite castors (2x braked)
• Wheels are non-marking to help protect flooring
• Features a maximum load of 200kg and 350kg (depending on model)
• Can be stacked 5 high for convenient storage
Typical Applications
• Warehouse
• Factory
Notes
• Some assembly required
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 21089090 |
UNSPSC Code | 24111802 |