£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
Capable of pulling loads up to a half a ton the Platform Truck features a heavy duty steel frame with a highly durable wood veneer platform and 3 x side panels for extra security of loads when in motion.
Mounted on 4 wheels for easy manoeuvrability with 2x fixed wheels 2x swivel brakes.
Features and Benefits
• Durable steel frame and pull handles
• Heavy duty wood veneer platform with 3x side panels for securing heavy loads
• Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centered 200mm rubber castors
• Max load - 500kg for heavy industrial loads
Typical Applications
• Warehouse
• Factory
Notes
• Some assembly required
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 21089090 |
UNSPSC Code | 24111802 |