£19.99
Ex VAT
£23.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This disposable MAP/Pro™ gas cartridge boasts higher flame temperatures of up to 2400°C making it suitable for a range of soldering and brazing tasks particularly silver soldering of refrigeration pipework. Combining high performance burning characteristics and a safer composition than propane and acetylene, this product ensures a guaranteed shorter working time for users. Due to its nature, it requires neither dilution or special container fillers during transport, which allows a greater volume of fuel gas to be transported at the same given weight as other gas cylinders and is safer in use. Also, the product enables the user to carry out hotter working tasks without the need for an oxy-fuel or oxyacetylene 2 bottle set up.
Features and Benefits
• Boasts an increased flame temperature of up to 2400ºC for high temperature soldering purposes
• High performance burning characteristics and purity that encourages a long torch life as it doesn't contain harmful contaminants
• Guaranteed shorter working times as with this product, there's no need for a oxy-fuel or oxyacetylene 2 bottle set up when working at high temperatures
• Sandwich valves and aluminium mono-block cylinder to bolster user safety when using
• Is safer in use than acetylene whilst still providing a high flame temperature
Typical Applications
• The higher burning temperature makes this product ideal for brazing and silver soldering pipework as well as any other application that requires high temperature brazing and soldering
• The portability of the gas makes it ideal for HVAC and Refrigeration engineers
Notes
• Cylinders can be vented after use with vent key (No.35537) then disposed of as scrap steel
• Compatible with Rothenberger 1" torch range which includes the SuperFire 2™ & QuickFire™, Rofire Global, Trigger Torch and Swivel Pro Torch
Attribute | Value |
---|---|
Brand | Rothenberger |
Cartridge Size | 399.7g |
Cartridge Type | Gas |
EAN | 4004625355367 |
ECLASS Code | 26040201 |
Fuel Type | Propylene |
MFR Part No. | 35536 |
UNSPSC Code | 23271702 |