£4.99
Ex VAT
£5.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Convenient and portable, the Butane refill from Kontakt is supplied in a compressed gas container containing high-purity soldering gas suitable for refilling a range of gas soldering irons.
Features and Benefits
• Supplied in an easy to use aerosol cannister
• Supplied with a universal valve to suit a variety of gas irons
• Leaves behind no residues for clean refilling
• Delivers a high gas yield in compact spray packaging
Typical Applications
• Soldering irons
• Welding
• Portable lighters
Standards
• ISO 9001:2015
Attribute | Value |
---|---|
Brand | Kontakt |
Cartridge Size | 200ml |
Cartridge Type | Aerosol |
EAN | 5412386069321 |
ECLASS Code | 26040201 |
Fuel Type | Butane |
MFR Part No. | 1032584 |
UNSPSC Code | 23271702 |