£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
The heated electrode quiver is designed for use on installations with a 110V or 240V supply. The quiver will maintain an even temperature of 100°C approximately dependent on the amount of electrodes stored.
Features and Benefits
• Simple and effective way of storing pre-heated electrodes at an optimum level to speed up your work process
• Maintains an even temperature for consistent welding results
• has a 5kg capacity, allowing you to store an ample amount of electrodes
Typical Applications
• Welding
Attribute | Value |
---|---|
Brand | SWP |
Capacity | 5kg |
ECLASS Code | 25270205 |
External Depth | 500mm |
External Height | 110mm |
External Width | 120mm |
Maximum Operating Temperature | 100°C |
MFR Part No. | 1141 110/240V |
Minimum Operating Temperature | 0°C |
UNSPSC Code | 23161503 |
Voltage | 110V |
Wattage | 150W |