noscriptEsab Electrode Holder 0700006015 | Cromwell Tools

Esab

Electrode Holder

SKU:

MUR8850374P

MPN:

0700006015

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (8)

    Product Details

    An open head electrode holder with a fully insulated head and handle.


    •Overall length: 250mm
    •60% duty cycle at 310A
    •35% duty cycle at 400A


    Product Specification
    Attribute
    Value

    Brand

    Esab

    Duty Cycle

    35/60%

    EAN

    7330725011122

    ECLASS Code

    21080801

    MFR Part No.

    0700 006 015

    Product Type

    Crocodile Type Electrode Holder

    Rating (Amp)

    400A

    UNSPSC Code

    23271713